Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919566

MPN #: H9515X16X16

Buyers Male Strt. Thread To Fem Pipe Swivel 90° Elbow, H9515x16x16, 1-11 1/2 Npsm Nut-Min Qty 4

Product Description
  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $28.95

    Min. purchase quantity is 4
    4
    4
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part NumberH9515X16X16
    NPSM Swivel Nut1 - 11-1/2
    Straight Thread1-5/16 -12
    DescriptionMale Strt. Thread to Fem Pipe Swivel 90° Elbow, 1-11 1/2 NPSM Nut
    BrandBuyers Products