Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB918973

MPN #: H9405X16X16

Fml Pipe Swivel - Male Pipe 90° Elbow, H9405x16x16, 1-11-1/2 Npsm, 1-11-1/2 Male Npt-Min Qty 5

Product Description
Buyers Female Pipe Swivel to Male Pipe 90° Elbow, H9405X16X16, 1-11-1/2 NPSM, 1-11-1/2 Male NPT

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $19.25

    Min. purchase quantity is 5
    5
    5
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Male Pipe Thread 21- 11-1/2

    Product Details

    Manufacturers Part NumberH9405X16X16
    NPSM Swivel Nut1 - 11-1/2
    DescriptionFemale Pipe Swivel to Male Pipe 90° Elbow, 1-11-1/2 Nut, 1-11-1/2 Male NPT
    BrandBuyers Products