Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advantage

Model # :WBB1461423

MPN #: MWRC125P6

Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC125P6 - 1/8" Diameter - Pack of 6

Product Description
Advantage Malleable Steel Zinc Plated Wire Rope Clip 1/8" Diameter

Method of Application:
  • Turn back specified amount of rope from the thimble. Apply the first clip one base width from the dead end of the wire rope.
  • Apply the next clip as near the loop as possible. Turn on the nuts but do not tighten.
  • Space additional clips equally between the first two. Take up rope slack. Tighten all nuts evenly on all clips.

Additional quantities can be made to order, Must call to place order for different quantity.



PRICE
$1.37

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Weight0.2 lbs
Turn Back Length4-3/4 in
Min Clips Required3
Inner Width9/16 mm
Torque3 lbs
Material Diameter - Chain Size1/8

Product Details

Assembly RequiredNo
Body MaterialZinc Plated Steel
ColorSilver
StyleMalleable Steel Wire Rope Clip
MaterialZinc Plated Steel
Construction TypeConnectors & Links
Package TypeBag
Package Quantity6
Manufacturers Part NumberMWRC125P6
BrandAdvantage