Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advantage

Model # :WBB1461467

MPN #: MWRC750P6

Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC750P6 - 3/4" Diameter - Pack of 6

Product Description
Advantage Malleable Steel Zinc Plated Wire Rope Clip 3/4" Diameter

Method of Application:
  • Turn back specified amount of rope from the thimble. Apply the first clip one base width from the dead end of the wire rope.
  • Apply the next clip as near the loop as possible. Turn on the nuts but do not tighten.
  • Space additional clips equally between the first two. Take up rope slack. Tighten all nuts evenly on all clips.

Additional quantities can be made to order, Must call to place order for different quantity.



PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-9/16 in
Weight5 lbs
Turn Back Length22-1/4 in
Min Clips Required5
Inner Width1-9/16 mm
Torque75 lbs
Material Diameter - Chain Size3/4

Product Details

Assembly RequiredNo
Body MaterialZinc Plated Steel
ColorSilver
StyleMalleable Steel Wire Rope Clip
MaterialZinc Plated Steel
Construction TypeConnectors & Links
Package TypeBag
Package Quantity6
Manufacturers Part NumberMWRC750P6
BrandAdvantage

Warranty

WarrantyMfg Defect