Elite Sales Zinc Plated Wire Rope Clip - 3/16"
Our Zinc Plated Wire Rope Clips are constructed of high quality electro-galvanized steel.
Elite Sales EGC316 3/16" Zinc Plated Wire Rope Clip - Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
14
14
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 in |
| Weight Capacity | 4.5 lbs |
| Weight | 0 lbs |
| Dimension F | 0.56" |
| Dimension C | 0.94 in |
| Inner Width | 3/16 mm |
| Dimension A | 0.06" |
| Material Diameter - Chain Size | 3/16 |
| Dimension B | 0.25" |
| Dimension G | 0.63 in |
| Dimension D | 0.56" |
| Dimension E | 0.56" |
Product Details
| Body Material | Zinc Plated Steel |
| Color | Silver |
| Style | Zinc Plated Wire Rope Clip |
| Material | Zinc Plated Steel |
| Construction Type | Connectors & Links |
| Package Quantity | 100 |
| Manufacturers Part Number | EGC316 |
| Brand | Elite Sales |
Warranty
| Warranty | 30 Days for Material |