Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Helly Hansen Manchester Cons Pants, 34/34, Black

Model #: WBB3089630

MPN #: 77522_990-34/34

Helly Hansen Manchester Cons Pants, 34/34, Black

|
Questions & Answers (0)
PRICE
$70.95
Usually ships in 4 to 7 days
The main fabric of the Manchester Construction Pant is lightweight & extremely comfortable while the design is simple yet functional, just like the rest of the Manchester Concept. A reflective piping is used to add safety when working in low light ensuring the user stays as safe as possible at the worksite.

Features:

  • 2-way mechanical stretch fabric
  • Hanging pockets with double lined bottom
  • Gusset in crotch for freedom of movement
  • Plastic covered metal buttons
  • Thigh pocket with fastener closure
  • ID card loop
  • Ruler pocket
  • Articulated knees for optimal mobility
  • Knee Pad pockets accessible from the inside
  • Knee Pad position can be adjusted by 5cm for optimal mobility
  • Possibility to increase leg length by 5 cms
  • Reflective details
1
1
Easy online or call-in returns.