Manchester Newspaper Holder in Antique Copper
Write a Review
|
Questions & Answers (0)
Product Description
Powder coated cast aluminum newspaper box frame with 22 gauge powder coated steel insert. Matches with the Manchester column mount non-locking mailbox. (Masonry can dimensions: 9" x 6.75" x 15") (Please note newspaper holder cannot mount in column with Manchester Security Chute Option)
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/4 in |
| Depth | 15 in |
| Height | 9 in |
| Inside Width | 6 in |
| Inside Depth | 14 in |
| Inside Height | 7 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Front Access |
| Color | Brown |
| Series | Manchester |
| Accessory Type | Newspaper Holder |
| Style | Newspaper Holder |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | NEW-1415-AC |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |