Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB948483

MPN #: STUCOL-1401-SS-BZ

Manchester Stucco Locking Column Mailbox in Sandstone w/Decorative Scroll Door in Bronze

Product Description
Manchester Security Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a painted Sandstone color stucco exterior and drop down locking chute installed. Manchester Decorative Scroll Door faceplate is included with stucco security column. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts.

PRICE
$2,195.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth26-1/2 in
Height60 in
Weight136 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
TypeFront / Rear Access
ColorWhite
SeriesManchester
StyleDecorative Scroll Door, Secruity Option & Column
Mounting LocationRecessed Mounted
MaterialStucco Exterior / Styrofoam Core
Package Quantity1
Manufacturers Part NumberSTUCOL-1401-SS-BZ
Number of Mailboxes2
BrandQualArc

Warranty

Warranty1 yr