Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Manchester Vinyl Cupola 18" x 22"

Model #: WBB1834015

MPN #: 2118MV

Good Directions Manchester Vinyl Cupola 18" x 22"

|
Questions & Answers (0)
PRICE
$434.95
Usually ships in 7 to 10 days
Manchester Vinyl Cupola 18" x 22"

It's the perfect complement to your shed, our expertly crafted Manchester® louvered cupola features timeless American style. It's made in the USA from durable white PVC-vinyl for many years of enjoyment. The polished copper roof adds an architectural element of beauty. Includes an easy-to-follow installation guide. For a really distinctive finishing touch, add a Good Directions weathervane or finial

Features:

  • Maintenance-free PVC-vinyl with polished copper roof for long-lasting beauty
  • Made in the USA
  • Measures 18" W x 22" H. Builders rule of thumb: 1.5 inches of cupola width for every foot of unbroken roofline.
  • Fits up to a 10/12 pitch roof (most roofs)
  • Comes in three sections for easy installation and delivery. Includes easy-to-follow installation guide


1
1
Easy online or call-in returns.