Features:
- Tags feature a 3/16" reinforced, tear-resistant eyelet
- Tags are loop strung with 9", elastic loop
- Additional elastic loop available stock number G2502
Model # :WBB3203468
MPN #: G10022250PK
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 3-1/4 in |
| Eyelet Size | 3/16 in |
| Fastener Size | 9 in |
Product Details
| Type | Shipping Tags |
| Color | Tan |
| Fastener | Pre-Strung |
| Style | Manila Tags |
| Material | 13 Point Cardstock |
| Package Quantity | 250 |
| Features | Reinforced/Tear Resistant Eyelet |
| Manufacturers Part Number | G10022250PK |
| Fastener Material | Elastic |
| Paper Stock | 13 Point |