Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WB984826

MPN #: TT-12-7/8

Manual 12" Diameter Turntable TT-12-7/8 7/8"H 500 Lb. Capacity

Product Description
MANUAL ROTATION TURNTABLE
Compact Turntable Maximizes Efficiency by Minimizing Wasteful Motion. This manually rotated turntable can be used for hundreds of applications, including displays, painting, repairs and assembly processes. Whether mounted on a benchtop or placed on a floor, turn table reduces wasted motion as there is no need to walk around the item to access areas out of reach. Multiple personnel can work on projects without interfering with each other. Turntable features a ½" thick steel plate with a rubber cover to help retain the load and easy-rolling bearings for smooth rotation that won't jostle parts. Durable blue enamel finish.
PRICE
$125.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13/16 in
Weight Capacity500 lbs
Weight11 lbs
Carousel Usable Diameter12 in

Product Details

Assembly RequiredNo
TypeTurntable
MaterialSteel
OperationManual
ColorBlue
Manufacturers Part NumberTT-12-7/8
ShapeRound
BrandVestil