Manual 30" Diameter Turntable TT-30-7/8 7/8"H 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
MANUAL ROTATION TURNTABLE
Compact Turntable Maximizes Efficiency by Minimizing Wasteful Motion. This manually rotated turntable can be used for hundreds of applications, including displays, painting, repairs and assembly processes. Whether mounted on a benchtop or placed on a floor, turn table reduces wasted motion as there is no need to walk around the item to access areas out of reach. Multiple personnel can work on projects without interfering with each other. Turntable features a ½" thick steel plate with a rubber cover to help retain the load and easy-rolling bearings for smooth rotation that won't jostle parts. Durable blue enamel finish.
Compact Turntable Maximizes Efficiency by Minimizing Wasteful Motion. This manually rotated turntable can be used for hundreds of applications, including displays, painting, repairs and assembly processes. Whether mounted on a benchtop or placed on a floor, turn table reduces wasted motion as there is no need to walk around the item to access areas out of reach. Multiple personnel can work on projects without interfering with each other. Turntable features a ½" thick steel plate with a rubber cover to help retain the load and easy-rolling bearings for smooth rotation that won't jostle parts. Durable blue enamel finish.
PRICE
$469.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 138 lbs |
| Carousel Usable Diameter | 30 in |
Product Details
| Assembly Required | No |
| Type | Turntable |
| Material | Steel |
| Operation | Manual |
| Color | Blue |
| Manufacturers Part Number | TT-30-7/8 |
| Shape | Round |
| Brand | Vestil |