Wesco® ALUMINUM DRUM TRUCK - Manual Truck with 12" Wheels - Short Chime Hook
Aluminum hand truck is designed to easily and securely transport drums of various sizes. Made of lightweight, durable tubular aluminum. Reversible nose prongs can be used with 30 and 55 gallon drums. Includes 6" rear wheels and 12" pneumatic front wheels on a steel hub. 700 lb. capacity. Short Chime Hook accepts standard closed head 30 & 55 gallon drums with or without locking rings. Drum trucks measure 26"W x 60"H overall.
Wesco® Manual Aluminum Drum Truck 240134 12" Wheels - Short Chime Hook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,175.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 18-1/2 in |
| Height | 60 in |
| Weight Capacity | 700 lbs |
| Wheel Diameter | 12 & 6 in |
Product Details
| Wheel Material | Rubber |
| Type | Drum Truck |
| Capacity | 30/55 gal |
| Material | Aluminum |
| Manufacturers Part Number | 240134 |
| Wheel Type | (4) Rigid |
| Brand | Wesco |