Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB241643

Global Industrial™ Manual Chain Hoist, 20' Lift, 4,000 Lb. Capacity

Product Description
Global Industrial™ Manual Chain Hoist

Global Industrial™ Manual Chain Hoist 20 Foot Lift 4,000 Pound Capacity

Features:

  • Drop forge steel swivel hook with safety latch.
  • Hardened steel load chain for long life.
  • Lubrication free load brake offers positive load control.
  • Tempered molybdenum steel gears.
  • Lightweight and ideal for low ceiling applications.


PRICE
$269.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4000 lbs
Weight50 lbs
Head Room15 in
Lift20 ft

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
MaterialSteel
ColorOrange
Manufacturers Part Number241643
BrandGlobal Industrial