Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB2428605

MPN #: OZSS020-20CH

OZ Lifting Manual Chain Hoist, Stainless Steel, 2 Ton Capacity 20' Lift

Product Description
OZ Lifting Products 1 ton Stainless Series manual chain hoists are stainless steel construction with a Weston-Style brake system for safety and reliability. Each unit is inspected and tested in the USA. A test certificate is included with each hoist and provides complete traceability. The OZ Lifting Products Industrial manual chain hoists meets CE, ASME B30.16, B30.21 and AS1418.2 safety standards and features 100% load tested 7.1mm stainless steel load chain.

Features and Benefits
  • Stainless Steel Chain Hoist - Available in sizes 1 and 2 Ton. Standard lifts of 10 and 20 FT. Individually rigged and tested in the U.S.A. Load-tested at 125% capacity. Forged Stainless Steel Hooks and Safety Latches. Weatherproof load-holding Weston-type brake with twin pawl design for added safety.
  • Unique Hand Wheel Design - This feature enables the hand chain to successfully feed directly into the wheel sprocket from many directions and angles. Thus, the operator can use the hoist while standing to the side of, or even above the load without fear of the hand chain jamming.
  • Minimal Load Lifting Effort - These hoists require 20% - 35% less effort than the competition. Lift heavy loads with ease. Ideal for frequent lifting/pulling applications.
  • Fully Enclosed Gearing - This protects the gears from contamination and debris.
  • Stainless Steel construction - These hoists are corrosion-resistant, strong, durable and rugged.
  • Forged Stainless Steel Hooks and Safety Latches - Each heavy duty stainless steel safety latch has a bolt and lock nut connection rather than roller pins used by most competitors. This feature facilitates easy latch changing in the field.
  • Thrust Bearing on Lower Hook - Allows easy rotation of load while suspended & prevents load chain twisting.
  • The hand chain and load chains are made of stainless steel for corrosive resistance.
  • Fully Machined Lift Wheel - This feature perfectly accepts the chain allowing for a smooth long lasting operation.
  • Totally Enclosed Gearing - This design protects gears from contamination and debris.
  • Lifting or Pulling - This hand hoist can be used for lifting or pulling which makes for a more flexible and versatile tool.
  • Low Headroom - Provides maximum lift by minimizing space taken up by the hoist, making it ideal in restricted space applications.
  • Weather Proof Load Holding Brake - Both lever and chain hoists have a protected Weston Brake which holds the load during the entire operation. The hoists are also equipped with a unique twin pawl design.
  • All Gears and Shafts Run on Roller Bearings - This feature provides smooth controlled operation as well as maintenance free lubrication.
  • Stainless Steel Riveted ID Tags - These tags will not rust and will maintain clear distinct information for easy identification.
  • Maintenance - Hoists can be quickly disassembled for fast and easy maintenance.
  • Certification - Each hoist is rigged and load tested here in the U.S. at OZ Lifting and comes with a serial number and test certificate dedicated to each hoist. Each hoist is double checked and signed providing traceability throughout the entire manufacturing process.


PRICE
$2,749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.73 in
Width7.56 in
Height5.94 in
Weight Capacity4000 lbs
Weight53 lbs
Load Chain Diameter7 mm
Dimension A16.73 in
Lift20 ft
Dimension B7.56 in
Dimension D1.33 in
Effort to Move Max Weight Capacity74 lbs
Hook Opening1.33 in
Dimension C5.94 in
Head Room16.73 in
Hand Chain Overhaul Length to Lift Load 1 Foot88 ft

Product Details

Assembly RequiredNo
MaterialStainless Steel
Manufacturers Part NumberOZSS020-20CH
BrandOZ Lifting Products
TypeStandard Chain Hoist
ColorSilver
Series304 SS
Chain Falls2
Package Quantity1

Warranty

Warranty1 yr