OZ Lifting Stainless Steel Chain Hoist, 5 Ton Capacity 50' Lift
Write a Review
|
Questions & Answers (0)
Product Description
For heavy-duty applications, the Stainless Steel Chain Hoist with a 5 T capacity provides outstanding durability and performance in corrosive environments. Made from Type 304 stainless steel, this hoist ensures smooth and easy lifting with minimal effort. It features fully enclosed gearing and weather-proof brakes, ensuring reliable operation and extended durability in harsh conditions. 304 Stainless Steel.
PRICE
$9,679.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/16 in |
| Width | 14-3/8 in |
| Height | 27-15/16 in |
| Weight Capacity | 10000 lbs |
| Hook Opening | 1-5/8 in |
| Load Chain Diameter | 9.27 mm |
| Head Room | 27-15/16 in |
| Lift | 50 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 187.5 ft |
| Effort to Move Max Weight Capacity | 74 lbs |
Product Details
| Assembly Required | No |
| Type | Stainless Steel Chain Hoist |
| Color | Silver |
| Series | Stainless |
| Material | Stainless Steel |
| Chain Falls | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS050-50CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |