Vestil Manual Cylinder Lifter for 9" Diameter Cylinders
|
Questions & Answers (0)
Product Description
This easy to use product allows cylinders to be lifted and transported safely. Pivoting design grabs and squeezes the cylinder when lifted. Cylinder carrier allows for use with one or two person "team lift" operation. Rubber coated center cylinder hole and handles offer positive grip. Steel construction features a durable safety yellow powder coat finish for long life.
PRICE
$178.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/4 in |
| Height | 1-1/4 in |
| Weight Capacity | 200 lbs |
| Weight | 7 lbs |
| Cylinder Diameter | 9 in |
Product Details
| Assembly Required | No |
| Type | Manual Cylinder Lifter |
| Color | Yellow |
| For Cylinder Types | Universal |
| Material | Steel |
| Manufacturers Part Number | CYL-M-9 |
| Brand | Vestil |
Warranty
| Warranty | 90 |