Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity

Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity

Item #: WBB2384512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
  • Wesco® Fiber Drum Adapter - Polyester

    $54.95

  • Wesco® 30 Gallon Drum Insert Adapter - Steel

    $379.95

$3,034.90 up to 47% OFF

Price: $1,601.00

$266.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity

Manual Drum Rotator 240144 DRA-55-1K allows for full drum rotational control using a traditional chain and wheel design. For use with Wesco Counterbalance Stackers and Fork Model Stackers (with 25" or greater ID outrigger span).

Features:

  • Heavy duty drive with a traditional chain (144" length) and wheel design for easy operation
  • Geared design with 30:1 ratio allows controlled dumping and dispensing
  • Handles 55 gallon steel drums
  • Capacity: 800 lbs./full drum and 500 lbs./half drum
  • Made in the USA




Weights & Dimensions

  • Depth 34 in
  • Width 30-1/2 in
  • Height 15 in
  • Weight Capacity 800 lbs
  • Weight 118 lbs

Product Details

  • Brand Wesco
  • Assembly Required Assembled
  • Material Steel
  • Warranty 1 yr
  • Manufacturers Part Number 240144
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity

Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity

Item #: WBB2384512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant