
FINISH SHOWN IN NATURAL
$4,000.00 up to 9% OFF
Price: $3,622.00
$603.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Manual Hi-Low Raised Rim Platform Table, 84"L x 48"W x 19" - 27"H
Manual crank, hi-low, mat tables have been specially designed to provide an ample exercise area to the height most convenient to wheelchair and ambulatory people. Manual crank is hydraulically assisted and adjusts height from 19-27". 350 lb. weight capacity. Upholstered top table. Raised Rim Mat Tables feature a 1-1/4" rounded raised rim. The table surface is resin free to prevent damage to the accessory mats. 350 lb. weight capacity. Optional 2" thick mats sold separately.
Manual crank, hi-low, mat tables have been specially designed to provide an ample exercise area to the height most convenient to wheelchair and ambulatory people. Manual crank is hydraulically assisted and adjusts height from 19-27". 350 lb. weight capacity. Upholstered top table. Raised Rim Mat Tables feature a 1-1/4" rounded raised rim. The table surface is resin free to prevent damage to the accessory mats. 350 lb. weight capacity. Optional 2" thick mats sold separately.
Weights & Dimensions
- Width 48 in
- Weight Capacity 350 lbs
- Height 19 - 27 in
- Weight 240 lbs
- Length 84 in
Product Details
- Type Platform Tables
- Package Quantity 1
- Brand Fabrication Enterprises
- Description Manual Hi-Low Raised Rim Platform Table
- Manufacturers Part Number 15-2047
- Color Family Natural
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Polyurethane Foam Mat For Raised Rim Platform Table, 84"L x 48"W x 2"H
Item #: B2140292
Not Yet Rated
$497.95

Manual Hi-Low Raised Rim Platform Table, 84"L x 48"W x 19" - 27"H
$3622.0
- Product Information
- Customer Review
- Product Q&A
- Accessories