Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB412613

Global Industrial™ Manual Label Dispenser For Up To 2"W Labels, Table or Wall Mount

Product Description
Standout Features:

✓ Solid metal base: no slipping and more stability on packing table.
✓ Holds 1" core labels. 3" core adapters included.
✓ Holds any combination of rolls up to 2" in width.

Can't decide if your label dispenser is better on a table or a wall? We know the feeling. Introducing the adaptably designed Global Industrial™ Label Dispenser, which can be wall or table mounted. Designed with efficiency in mind, this dispenser can be used in a mail room, packaging room, or for small business needs. Use it as you would for day-to-day packaging tasks where quick labeling helps bring more efficiency to the packaging process.

  • Roll Diameter is 6".
  • Labels not included.
  • This machine is designed to dispense pre-made labels.
  • Robust metal construction provides lasting durability.
  • PROMOTIONAL PRICE
    $28.44

    was $77.95
    Save $49.51 (64%)
    1
    1
    Backordered, expected around 03/24/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2-3/4 in
    Width10-5/8 in
    Height5-7/8 in
    Weight3 lbs
    Roll Core3 in
    Max Material Width2 in
    Roll Diameter6 in

    Product Details

    Assembly RequiredNo
    TypeManual Label Dispenser
    ColorBlue
    Roll CapacityMultiple
    Feed TypeManual
    Mounting LocationTable Top or Wall
    IncludesLabel Roll Dividers
    MaterialMetal
    Package Quantity1
    Manufacturers Part Number412613
    BrandGlobal Industrial

    Warranty

    Warranty1 yr