x

Take 15% off your entire order!

Offer applied at checkout

ROSS® Manual Pneumatic Lockout Valve YD1523C8002, 1-1/2" BSPP

ROSS® Manual Pneumatic Lockout Valve YD1523C8002, 1-1/2" BSPP

Item #: WBB837096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$516.95 up to 14% OFF

Price: $489.95

Save $24.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $489.95 ea.
  • Buy 2+ $442.95 ea.

Quantity

Customers Also Viewed

ROSS® Manual Pneumatic Lockout Valve YD1523C8002, 1-1/2" BSPP

Meets all OSHA, ANSI, CSA, and ISO requirements for lock out and tag out procedures. Valves are highly visible with yellow body and red operating handle, have large ports that provide rapid exhaust, and have an integrated sensing port for pressure verification.

  • BRAND Ross
  • DESCRIPTION Manual Pneumatic Lockout Valve
  • MANUFACTURERS PART NUMBER YD1523C8002
  • PORTS BSPP
  • VALVE TYPE 3/2
  • PORT SIZE (IN OUT) INCHES 1-1/2
  • FLOW RATE (EXHAUST) 50.98 Cv
  • FLOW RATE (IN OUT) 35.53 Cv
  • FLOW MEDIA Filtered Air
  • AMBIENT OPERATING TEMPERATURE 40° to 174°F
  • THREAD TYPE Female
  • PORT SIZE (EXHAUST) INCHES 2
  • INLET PRESSURE 15 to 300 PSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROSS® Manual Pneumatic Lockout Valve YD1523C8002, 1-1/2" BSPP

ROSS® Manual Pneumatic Lockout Valve YD1523C8002, 1-1/2" BSPP

Item #: WBB837096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant