x

Take 15% off your entire order!

Offer applied at checkout

ROSS® Manual Pneumatic Lockout Valve YD1523D2002, 1/4" BSPP

ROSS® Manual Pneumatic Lockout Valve YD1523D2002, 1/4" BSPP

Item #: WBB837077

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ROSS® Manual Pneumatic Lockout Valve YD1523D2002, 1/4" BSPP

These OSHA compliant manual lockout and exhaust valves are highly visible with yellow body and red operating handle, have large exhaust ports that provide rapid exhaust, and include a pressure sensing device port.

  • BRAND Ross
  • DESCRIPTION Manual Pneumatic Lockout Valve
  • MANUFACTURERS PART NUMBER YD1523D2002
  • PORTS BSPP
  • VALVE TYPE 3/2
  • PORT SIZE (IN OUT) INCHES 1/4
  • FLOW RATE (EXHAUST) 1.79 Cv
  • FLOW RATE (IN OUT) 1.84 Cv
  • FLOW MEDIA Filtered Air
  • AMBIENT OPERATING TEMPERATURE 40° to 174°F
  • THREAD TYPE Female
  • PORT SIZE (EXHAUST) INCHES 3/8
  • INLET PRESSURE 15 to 145 PSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROSS® Manual Pneumatic Lockout Valve YD1523D2002, 1/4" BSPP

ROSS® Manual Pneumatic Lockout Valve YD1523D2002, 1/4" BSPP

Item #: WBB837077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant