Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB571785

MPN #: M4M310-08-120VAC

Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-120VAC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 120VAC

Product Description
M4M310-08 direct mount, internally piloted, single solenoid valves are 4-way, 1/4 in NPT port, spool style valves. Interface according to NAMUR standard. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.

PRICE
$149.95

1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16 in
Width1-1/16 in
Height2-23/32 in
Port Size1/4 NPT in

Product Details

Type5 Port 2 Position
Insulation MaterialClass F
Power ConnectionDIN / LED Connector
Pressure116 psi
LubricationNot Required
ProtectionIP65 (DIN 40050)
ActuationInternally Piloted
Power Consumption3.5 VA W
Temperature Range23 to 140 °F
Voltage Range±10% V
Manufacturers Part NumberM4M310-08-120VAC
MediaAir
Flow CoefficientCv = 1.40
BrandBimba-Mead