Global Industrial
Model # :WBB183103
Global Industrial Manual Shutters for 60" Exhaust Fans
Write a Review
|
Questions & Answers (0)
Product Description
These Manual Shutters are for use with all 60" Exhaust Fans.
PRICE
$879.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 63 in |
| Depth | 2-3/8 in |
| Height | 63 in |
Product Details
| Assembly Required | No |
| Type | Manual Shutters |
| Material | Aluminum |
| Description | Manual Shutters |
| Color | Silver |
| Manufacturers Part Number | B183103 |
| For Use With | 60" Exhaust Fans |
| Brand | Global Industrial |