Manway Gasket, Spiral Wound, 11" x 15" x 1-1/4", 0.175" thick, Elliptical, 3PK
Write a Review
|
Questions & Answers (0)
Product Description
Spiral Wound Gasket. Maximum Pressure/Temperature Rating 999 PSI (68 bar) and 1000°F (537°C)
PRICE
$335.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 15 in |
Product Details
| Manufacturers Part Number | S999-11X15X1-1/4X0.175E-PK2 |
| Valve Type | Manway Gasket |
| Package Quantity | 2 |
| Brand | TOPOG-E |