Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MAPA Professional

Model # :WBB2248291

MPN #: 34710037

MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 7

Product Description
TEMP-DEX 710, Light weight nitrile palm coated gloves with knit wrist thermal and acrylic liner. High dexterity and thermal protection. Nitrile palm coating has dots for better grip. Thin, anatomically-shaped glove ensures dexterity. Excellent abrasion resistance: longer lasting. FDA Approved, Standard 21CFR. Industries used in: Ceramics, Plastics Industry, and Construction Industry.

PRICE
$11.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Weight0.1 lbs
SizeS
Gauge13 ga

Product Details

TypeHigh Heat Gloves
ColorYellow
ApplicationCeramics, Plastics Industry, Construction Industry
SeriesTemp-Dex 710
Cuff StyleElastic Knitwrist
Temperature RangeUp To 257 °F
StyleTemp-Dex®
MaterialKnit Fabric, Neoprene Coating
UsageCeramics, Plastics Industry, Construction Industry
Package Quantity1 Pair
Manufacturers Part Number34710037
TextureDots
Lining MaterialKnit
WaterproofNo
Coating MaterialNitrile
Cut LevelA1
BrandMAPA Professional

Compliance & Certifications

ANSI Heat Level2
CertificationsFDA Approved, Standard 21CFR, EN ISO 21420