Global Industrial
Model # :WB185CP106
Global Industrial Workbench Top, Boos Maple Butcher Block Square Edge, 48"Wx24"Dx1-3/4" Thick
|
Questions & Answers (0)
Product Description
✓ Kiln-dried
✓ All-purpose capability
✓ Surface is cured and sanded for a smooth finish
Enhance your work area with the Global Industrial Workbench Top. This top is designed to resemble a maple butcher block, features a square edge, and is finished with a penetrating mineral oil to protect and preserve the surface. It is kiln-dried, electronically glued, and cured to ensure years of consistent and all-purpose use. It requires oiling every 1-2 weeks and can be wiped down using soap and water solutions, Windex, or Lysol for basic surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish. 1-Year Limited Warranty.
Note:
All dimensions are typical. General Tolerance +/- 1/8". Width, depth, and/or thickness may vary slightly.
If buying multiples, we cannot guarantee an exact match in wood grain or color shade.
✓ All-purpose capability
✓ Surface is cured and sanded for a smooth finish
Enhance your work area with the Global Industrial Workbench Top. This top is designed to resemble a maple butcher block, features a square edge, and is finished with a penetrating mineral oil to protect and preserve the surface. It is kiln-dried, electronically glued, and cured to ensure years of consistent and all-purpose use. It requires oiling every 1-2 weeks and can be wiped down using soap and water solutions, Windex, or Lysol for basic surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish. 1-Year Limited Warranty.
Note:
All dimensions are typical. General Tolerance +/- 1/8". Width, depth, and/or thickness may vary slightly.
If buying multiples, we cannot guarantee an exact match in wood grain or color shade.
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Weight | 60 lbs |
| Thickness | 1-3/4 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Country of Origin | USA |
| Material | Maple Butcher Block |
| Food Safe | Yes |
| Color | Brown |
| Manufacturers Part Number | 185CP106 |
| Brand | Global Industrial |