Little Giant® 36"W x 24"D Maple Butcher Block Square Edge Top Table, Adjustable Leg
|
Questions & Answers (0)
Product Description
These 1-3/4" thick butcher block tops have a two-coat catalyzed varnish finish, and are attached to an all-welded, angle steel frame for unmatched rigidity and strength. The impact resistant, hardwood tops are non-conductive, resist damage from heavy blows, and provide an extremely durable, yet "forgiving" work surface. All models are fully assembled and ready for immediate use. Leg Levelers adjust from 32" to 35" high.
PRICE
$445.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 32 - 35 in |
| Weight Capacity | 2000 lbs |
| Nominal Height | 32 - 35 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Standard Duty Workbench |
| Color | Gray |
| Number of Drawers | -- |
| Style | Open Base |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Adjustable |
| Manufacturers Part Number | WT-2436-LL |
| Top Material | Maple Butcher Block |
| Brand | Little Giant |