Little Giant Enclosed Table W/ Drawer, Maple Butcher Block Square Edge, 13"W x 17"D x 34"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This 1-3/4" thick butcher block top table is enclosed on three sides with heavy duty 14 ga steel sides. The top measures 24"W x 24"D and stands 34" tall. Its leg levelers allow adjustment on uneven floors as well as 3" overall height adjustment. The locking storage drawer measures 13"W x 17"D x 4-1/2"H and comes with two keys. The table has a durable powder coated finish. It ships fully assembled and ready for immediate use.
PRICE
$745.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 34 in |
| Weight | 134 lbs |
Product Details
| Assembly Required | No |
| Type | Shop Stand |
| Color | Gray |
| Number of Drawers | 1 |
| Edge Type | Square |
| Country of Origin | U.S.A. |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Adjustable |
| Manufacturers Part Number | WTC-2424-LL-DR |
| Top Material | Maple Butcher Block |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |