Kemp Marine 28" Rescue Can, 10-220
Write a Review
|
Questions & Answers (0)
Product Description
These are the original rescue cans developed by Bob Burnside, the L.A. County Chief over 30 years ago. Strong cross-linked polyethylene construction with molded, pebble-grained hand grips to reduce slippage. Thickest walls for strength, a heavy duty 2" nylon strap and 10' of 11/32" line. 28" rescue can is for single victim rescue and the 34" rescue can is for multi victim rescue.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Weight | 5 lbs |
Product Details
| Capacity | 1 Person |
| Package Quantity | 1 |
| Description | Marine 28" Rescue Can |
| Color | Red |
| Manufacturers Part Number | 10-220 |
| Shelf/Service Life | 10 Years |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |