The Kemp USA Eva Foam Kickboard won't chip, break or absorb water. Gives swimmers flotation support to promote kicking. Recommended for recreational swimmers.
Kemp Large Kickboard, Red, 14-001-RED
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | Large |
Product Details
| Capacity | 1 Person |
| Package Quantity | 1 |
| Description | Large Kickboard |
| Color | Red |
| Manufacturers Part Number | 14-001-RED |
| Shelf/Service Life | 10 Years |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |