Cambro 1826MT142 - Market Tray 18" x 26", Blue - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Blue Market Tray will attractively merchandise food. Ideal for use in bakeries, supermarkets and delis. High-impact resistant Fiberglass with aluminum reinforced rims for strength. Trays resist odors and will not oxidize like aluminum trays.
PRICE
$203.70 Sold in packages of 6 / $33.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-11/16 in |
| Width | 17-13/16 in |
| Height | 1-1/16 in |
Product Details
| Material | Fiberglass with Aluminum Reinforced Rims |
| Package Quantity | 6/Case |
| Description | Market Tray |
| Color | Blue |
| Manufacturers Part Number | 1826MT142 |
| Brand | Cambro |