Cambro 830MT148 - Market Tray 8 x 30, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
White Market Tray will attractively merchandise food. Ideal for use in bakeries, supermarkets and delis. High-impact resistant Fiberglass with aluminum reinforced rims for strength. Trays resist odors and will not oxidize like aluminum trays.
PRICE
$267.00 Sold in packages of 12 / $22.25 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 8-7/8 in |
| Height | 3/4 in |
Product Details
| Material | Fiberglass with Aluminum Reinforced Rims |
| Package Quantity | 12/Case |
| Description | Market Tray |
| Color | White |
| Manufacturers Part Number | 830MT148 |
| Brand | Cambro |