Avery® Marks-A-Lot Permanent Marker, Large Chisel Tip, Assorted Ink, 12/Set
|
Questions & Answers (0)
Product Description
Won't dry out leave cap off up to 1/2 hour! Bold marking, permanent ink provides high visibility. Marks on virtually any surface, including cardboard, metal, and plastic. Quick drying; water and rub resistant. Durable chisel tip marks in a variety of widths. Low odor. Safe for office, school, or home.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
Product Details
| Type | Marker |
| Style | Permanent Marker |
| Point Type | Thick |
| Package Quantity | 12/Pack |
| Description | Marks-A-Lot Marker |
| Refillable | No |
| Manufacturers Part Number | AVE24800 |
| Barrel Color Family | Assorted |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Assorted |
| Brand | Avery |