uni-ball® VISION Stick Roller Ball Pen - Black Ink - Fine Point - 36 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Experience smooth, skip-free writing with uni-ball Vision Rollerball pens. These rollerball pens feature the uni-flow Ink System with smooth-flowing, quick-drying, acid-free ink that is ideal for archival documents and record keeping. The pens also offer windows for easy monitoring of your ink supply.
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Roller Ball Pen |
| Point Type | Fine |
| Package Quantity | 36/Pack |
| Description | Roller Ball Stick Pen |
| Refillable | No |
| Manufacturers Part Number | 1921066 |
| Barrel Color Family | Silver |
| Retractable | No |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Uni-ball |