Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mars

Model # :WBB251465

MPN #: LPV36-1EBC

Mars® 36" Low Profile LoPro Series 2 Air Curtain Heated 6.1kW 208/1/60 Obsidian Black

Product Description
Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Aesthetically pleasing low profile 8 design
  • Low noise level for quiet operation
  • Easy to install
  • Low maintenance


ELECTRIC HEATED AIR CURTAINS HAVE MOTOR CONTROL UNITS INCLUDED IN CURTAIN
PRICE
$2,549.00

1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth10-3/4 in
Height8 in
Weight32 lbs
Door Width36 in
Door Height8 ft
Max Door Height8 ft

Product Details

Number of SpeedsVariable
1 Phase 208V/230V FLA1.2 / 1.2 A
Heating OptionElectric Heated
Wattage6100 W
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberLPV36-1EBC
1 Phase 115V FLA2.4 A
BrandMars
TypeLow Profile
CFM900 CFM
Horsepower1/6 HP
ColorBlack
Amperage30.5 A
SeriesLoPro Series
Hertz60 Hz
Voltage208 V
Package Quantity1
Decibels49

Warranty

Warranty1.5 yr

Compliance & Certifications

CertificationsETL