Add to list
Share
Print


Model #: WBB1169652
MPN #: OFW165S
Pleasant Hearth Martin Wood Burning Fire Pit OFW165S, 26" Square, Rubbed Bronze Finish
|
Questions & Answers (0)
PRICE
$233.95
Usually ships in 2 to 5 days
This 26-inch extra deep Pleasant Hearth Martin wood burning fire pit has a unique modern style. Here, the extra deep fire bowl with a built-in wood grate allows greater air flow to circulate, which adds to a longer steady consistent fire burn. This extra deep fire pit is perfect for any outdoor setting.
Features:
Features:
- Extra deep design
- A unique modern style
- Strong sturdy mesh spark guard cover for added safety
- 20-inch poker to lift spark guard and to tend the firewood
- Air vents built inside the grate provides circulation to a consistent fire
- Includes a chrome cooking grid (24-inch X 24-inch) for grilling choice foods
- Air holes providing proper water drainage
- Assembly dimensions: 26-inch L x 26-inch W x 26-inch H, 24.86 lbs.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.