Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205194

MPN #: OZEXT2

OZ Lifting Products Mast Extension For OZCF1200DAV & OZ1000DAV Davit Cranes

Product Description
Enhance your lifting capabilities with the OZ Lifting Products Mast Extension, designed specifically for the CompOZite® Elite® and the Steel 1000 davit cranes. This robust extension adds an impressive 24 inches of height, allowing you to tackle a wider variety of lifting tasks with ease and precision. Crafted for seamless integration with your existing cranes, it ensures stability and safety during operation. Perfect for reaching elevated areas or handling heavier loads, this mast extension is an essential upgrade for optimizing your lifting equipment's performance.

Features:
  • Durable steel construction with powder coat finish
  • Allows user to mount their OZ lifting Products davit crane in a variety of areas
  • Made in the USA
  • One-Person Assembly (No Tools Needed)


PRICE
$569.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight35 lbs

Product Details

Assembly RequiredYes
TypeMast Extension For OZ Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorYellow
Manufacturers Part NumberOZEXT2
BrandOZ Lifting Products

Warranty

Warranty2 yr