Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205223

MPN #: OZEXT1-TP

OZ Lifting Products Mast Extension For OZTP1200DAV, OZA1000DAV & OZXR1000DAV Davit Cranes

Product Description
Elevate your lifting capabilities with the OZ Lifting Products Mast Extension, specifically designed for the Tele-Pro® 1200, Alumi-Lite® 1000, and XR 1000 davit cranes. This durable extension adds a significant 24 inches of height, allowing you to tackle a broader range of lifting applications with ease. Engineered for seamless integration with your existing crane, it ensures stability and safety during operation. Whether you're lifting heavy loads or reaching higher spaces, this mast extension enhances the versatility and performance of your equipment, making it an essential addition to your lifting arsenal.

Features:
  • Durable steel construction with powder coat finish
  • Allows user to mount their OZ lifting Products davit crane in a variety of areas
  • Includes mounting template for easy install
  • Made in the USA
  • One-Person Assembly (No Tools Needed)


PRICE
$709.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight44 lbs

Product Details

Assembly RequiredYes
TypeMast Extension For OZ Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorYellow
Manufacturers Part NumberOZEXT1-TP
BrandOZ Lifting Products

Warranty

Warranty2 yr