Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588900

MPN #: 175LHSS

Master Lock® No. 175LHSS Bottom Resettable Combination Padlocks - Pkg Qty 36

Product Description
Features
  • Stainless steel shackle, 2-1/4" (57mm) for best combined corrosion and cut resistance
  • Set-your-own 4-digit combination for convenience and security
  • Reset to any of 10,000 personalized combination
  • 2" (51mm) wide solid brass case for strength and weatherability
Best Used For:
  • Job Boxes & Gang Boxes
  • Utility Meters, Substations & Cable Boxes
  • Tool Chests & Tool Boxes
  • Tool Cribs
PRICE
$1,582.20  Sold in packages of 36 / $43.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Shackle Diameter5/16 in
Shackle Inside Height2-1/4 in
Shackle Inside Width1 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypeCombination Different
ColorGold
Series175
Accessory TypeLock
Shackle MaterialStainless Steel
Style4-Digit Bottom Combo Padlock
MaterialBrass
DescriptionCombo Padlock-Bottom
Package Quantity36
Manufacturers Part Number175LHSS
BrandMaster Lock