Master Lock® No. 4697D TSA-Accepted Luggage Combination Padlock 1-3/8"W - SYO - Assorted Colors - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The Master Lock No. 4697D Set Your Own Combination TSA-Accepted Luggage Lock features a 1-3/8in (36mm) wide metal body for durability. The 1/8in (3mm) diameter shackle is 1-1/2in (38mm) long and made of vinyl covered flexible braided steel, offering resistance to abuse from baggage handling equipment. Transportation Security Administration (TSA) screeners can open, inspect and relock bags locked with a TSA-Accepted lock. Lock your checked baggage with the lock TSA screeners won't cut! The Limited Lifetime Warranty provides peace of mind from a brand you can trust.
PRICE
$79.48 Sold in packages of 4 / $19.87 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Weight | 0.2 lbs |
| Shackle Diameter | 1/8 in |
| Shackle Inside Height | 1-1/2 in |
| Shackle Inside Width | 1-1/16 in |
Product Details
| Lock Type | Luggage Padlock |
| Color | Assorted |
| Accessory Type | Lock |
| Shackle Material | Braided Steel |
| Style | Resettable, Set-Your-Own |
| Material | Metal |
| Description | TSA Accepted-Combo Padlock |
| Package Quantity | 4 |
| Manufacturers Part Number | 4697D |
| Brand | Master Lock |
Warranty
| Warranty | Lifetime |