Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB439949

MPN #: 1670MDPRP

Master Lock® No. 1670MDPRP Built-In Combination Deadbolt Lock - Purple Dial - Right Hinged

Product Description
Secure, 3 number combination with 5 preset combinations for a longer useful life. Standard key control for supervisory access. Fits all Lockers (except Wrap around latch) Manual deadbolt locking ideal for open mesh and ventilated lockers with access to back of lock, right hand hinged door.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "You might also like", or call for details.
Master Key sold separately. Order the Master Key here.

PRICE
$33.68

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in

Product Details

Lock TypeBuilt-In Combination Lock
MaterialSteel
Door Handle TypeRight Handle
ColorPurple
Series1670
Manufacturers Part Number1670MDPRP
Door HingeRight Hinged
BrandMaster Lock