Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB439968

MPN #: 1690MDGRN

Master Lock® No. 1690MDGRN Built-In Combination Lock - Wrap Around Latch Technology - Green

Product Description
Built-in Combination Lock for single-point wrap around latch lockers. Designed to tolerate locker misalignment making installation easier. New latch wraps around a latch plate offering the best and most secure single point latch engagement. Convenient, automatic slam-shut locking, combined with automatic and secure dead bolt locking.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "You might also like", or call for details.
Master Key sold separately. Order the Master Key here.

PRICE
$37.80

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/32 in

Product Details

Lock TypeBuilt-In Combination Lock
MaterialSteel
Door Handle TypeLift Latch
ColorGreen
Series1690
Manufacturers Part Number1690MDGRN
Door HingeRight Hinged
BrandMaster Lock