Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB440068

MPN #: 1695MKMDBLUADA

Master Lock® No. 1695MKMDBLUADA Built-In Combo Lock - ADA Compliant - Wrap Around Latch - Blue

Product Description
Master Lock® No. 1695MKMDBLUADA Built-In Combo Lock - ADA Compliant - Wrap Around Latch - Blue

This ADA Compliant master lock is solidly made for long lasting dependability. Can open in 3 ways: Combination, Student Key or Master Key. Has manual deadbolt locking for superior security. Comes with 5 different pre-set combinations that are easily changed. Flexible administration allows lock to be assigned a standard combination or keyed use. Includes two keys with ADA keyheads. Made for right-hand hinged locker with Single Point Wrap-Around Latch.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

PRICE
$48.93

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/32 in

Product Details

Lock TypeBuilt-In Combination Lock
MaterialMetal
Door Handle TypeRight Handle
ColorBlue
Series1695 ADA
Manufacturers Part Number1695MKMDBLUADA
Door HingeRight Hinged
BrandMaster Lock