Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WB238379

MPN #: 1630

Master Lock® No. 1630 Built-In Combo Lock For 1 And 2 Tier Lockers

Product Description
Master Lock® No. 1630. For left handle, right hinged, 1 & 2 tier locker doors.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "You might also like", or call for details.
Master Key sold separately. Order the Master Key here.

PRICE
$27.52

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in

Product Details

Lock TypeBuilt-In Combination Lock
Locker TierAll Tiers
MaterialSteel
Door Handle TypeLift Latch
ColorBlack
Series1630
Manufacturers Part Number1630
Door HingeRight Hinged
BrandMaster Lock