Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588939

MPN #: 1LF

Master Lock® No. 1LF General Security Laminated Padlocks - Pkg Qty 24

Product Description
Features
  • Commercial grade padlock features superior protection from drilling and prying
  • 1-3/4" (44mm) wide laminated steel body for superior strength
  • 1-1/2" (38mm) tall, 5/16" (8mm) diameter hardened steel shackle for superior cut resistance
  • Dual locking levers provide extra pry resistance
  • Non-Rekeyable, 4-pin W1 cylinder helps prevent picking
Best Used For:
  • Industrial, Storefront & Business Gates
  • Tool Cribs
  • Construction Sites & Equipment
  • Vending Machines


No Master Key access. Click Here to order this lock with Master Keyed Access.

PRICE
$467.52  Sold in packages of 24 / $19.48 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Shackle Diameter5/16 in
Shackle Inside Height1-1/2 in
Shackle Inside Width3/4 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different
ColorGray
Series1
Accessory TypeLock
Shackle MaterialSteel
Style4-Pin Cylinder Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number1LF
BrandMaster Lock