Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588847

MPN #: 7KALJ

Master Lock® No. 7KALJ General Security Laminated Padlocks - Pkg Qty 6

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W7 cylinder
  • 1-1/8" (29mm) wide laminated steel body for superior strength
  • 2-1/2" (64mm) tall, 3/16" (5mm) diameter standard steel shackle
  • Dual locking levers provide pry resistance
  • Non-Rekeyable, 4-pin W7 cylinder helps prevent picking
Best Used For:
  • Industrial, Storefront & Business Gates
  • Tool Cribs
  • Construction Sites & Equipment
  • Vending Machines
PRICE
$99.42  Sold in packages of 6 / $16.57 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/8 in
Shackle Diameter3/16 in
Shackle Inside Height2-1/2 in
Shackle Inside Width1/2 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorGray
Series7
Accessory TypeLock
Shackle MaterialSteel
Style4-Pin Cylinder Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity6
Manufacturers Part Number7KALJ
BrandMaster Lock