Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588772

MPN #: 37

Master Lock® No. 37 General Security Laminated Shrouded Padlocks - Pkg Qty 24

Product Description
Features
  • Armored hardened steel shackle defies cutting
  • Shackle guard protects against bolt cutters and hacksaws
  • 1-9/16" (40mm) shrouded laminated steel body for superior strength
  • Shackle fits openings 1/2" (13mm) in diameter or larger; shackle guard removable to accommodate openings 9/32" (7mm) in diameter
  • Dual locking levers provide extra pry resistance
  • Non-Rekeyable, 4-pin cylinder helps prevent picking
  • Boxed packaging
Best Used For:
  • Vending Machines
  • Self Storage Units


No Master Key access. Click Here to order this lock with Master Keyed Access.

PRICE
$533.28  Sold in packages of 24 / $22.22 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Shackle Inside Height15/16 in
Shackle Inside Width7/16 in

Product Details

Assembly RequiredNo
Lock TypeShrouded Padlock
TypeKeyed Different
ColorGray
Series37
Accessory TypeLock
Shackle MaterialSteel
Style4-Pin Cylinder Shrouded Padlock
MaterialSteel
DescriptionShrouded Padlock
Package Quantity24
Manufacturers Part Number37
BrandMaster Lock