Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588970

MPN #: 312

Master Lock® No. 312 General Security Weather Resistant Covered Laminated Padlocks - Pkg Qty 24

Product Description
Features
  • Blue weather resistant thermoplastic cover protects against moisture, dirt & grime
  • 1-9/16" (40mm) wide laminated steel body for superior strength
  • 1" (25mm) tall, 3/8" (10mm) diameter hardened steel shackle with molded cover for superior cut and weather resistance
  • Non-Rekeyable 4-pin W1 cylinder offers strong pick resistance
Best Used For:
  • Fences
  • Truck Boxes
  • Self Storage Units
  • Tool Chests & Tool Boxes
  • Storage Lockers


No Master Key access. Click Here to order this lock with Master Keyed Access.

PRICE
$405.36  Sold in packages of 24 / $16.89 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Shackle Diameter3/8 in
Shackle Inside Height1 in
Shackle Inside Width1/2 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different
ColorBlue
Series312
Accessory TypeLock
Shackle MaterialSteel
Style4-Pin Cylinder Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number312
BrandMaster Lock