Master Lock® Bluetooth ProSeries Extended Shackle Padlock for Business Applications
Write a Review
|
Questions & Answers (0)
Product Description
The Master Lock No. 6400LJENT Bluetooth® Extended Shackle Padlock features a 2-7/16in (62mm) wide metal body for durability and security. The 11/32in (9mm) diameter shackle offers 2-3/8in (60mm) vertical clearance and is made of boron alloy, offering maximum resistance to cutting and sawing. Weather cover provides enhanced weather resistance against snow, rain and temperature extremes. The Master Lock Vault Enterprise system is designed to support Many Locks and Many Users with unmatched security, simplicity and accountability. Administrators control individual or system-wide lock access with our convenient web interface, while users enjoy simple, secure access to assigned locks or lock boxes.
PRICE
$334.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/16 in |
| Weight | 2 lbs |
| Shackle Inside Height | 2-3/8 in |
| Shackle Diameter | 11/32 in |
Product Details
| Body Material | Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 6400LJENT |
| Shackle Material | Boron Alloy |
| Brand | Master Lock |